JOHNS MANVILLE
JOHNS MANVILLE
19196 H1L30
JOHNS MANVILLE JOHNS MANVILLE
Description
19196 H1L30 ROTARY LIP SEAL ; NON RETURNABLE HNBR SDS 5.561 6.5 0.629
5.561" Shaft Dia; 6-1/2" Housing Bore; 0.629" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.629" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; SDS Seal Design Code
Part #
19196 H1L30
BDI #
21439272
Details
205.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19196-H1L30/p/21439272
Your Price
$ 205.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.19
EAN
0827834454478
Product Group - BDI
S02250
Generic Design Code
J/M_SDS
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SDS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
19196 H1L30
Long Description
5.561" Shaft Dia; 6-1/2" Housing Bore; 0.629" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.629" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; SDS Seal Design Code
Shaft Diameter
5.561 Inch | 141.249 Millimeter
Nominal Width
0.629 Inch | 15.977 Millimeter
Actual Width
0.629 Inch | 15.977 Millimeter
Housing Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


