JOHNS MANVILLE
JOHNS MANVILLE
19196 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
19196 H1L5 SOLID SEAL ; NON RETURNABLE
Lip Seal; 5.561" Shaft Dia; 6-1/2" Housing Bore; 0.629" Nominal Width; Nitrile Lip; Solid Seal; 0.629" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; SDS Seal Design Code
Part #
19196 H1L5
BDI #
18221493
Details
158.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19196-H1L5/p/18221493
Your Price
$ 158.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.19
EAN
0827834096913
Product Group - BDI
S02250
Generic Design Code
J/M_SDS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SDS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
19196 H1L5
Long Description
Lip Seal; 5.561" Shaft Dia; 6-1/2" Housing Bore; 0.629" Nominal Width; Nitrile Lip; Solid Seal; 0.629" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; SDS Seal Design Code
Housing Bore
6.5 Inch | 165.1 Millimeter
Actual Width
0.629 Inch | 15.977 Millimeter
Shaft Diameter
5.561 Inch | 141.249 Millimeter
Nominal Width
0.629 Inch | 15.977 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh