https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA4-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTN8aW1hZ2UvanBlZ3xhRFJsTDJoa01TOHhNRGN4TVRNd05qWTJOakF4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVFJmTWw5T1UxOHpNREI0TXpBd0xtcHdad3wxYTNkZGMyMzE5ZTU5MTQxNGYzNTQ4YTNlNzI2OTI5ZGViZjRkYzBhMzgzMzJmNDc1YmVhMzUyZjNlMzZhYWNh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA4-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTN8aW1hZ2UvanBlZ3xhRFJsTDJoa01TOHhNRGN4TVRNd05qWTJOakF4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVFJmTWw5T1UxOHpNREI0TXpBd0xtcHdad3wxYTNkZGMyMzE5ZTU5MTQxNGYzNTQ4YTNlNzI2OTI5ZGViZjRkYzBhMzgzMzJmNDc1YmVhMzUyZjNlMzZhYWNh
SKF
SKF
19223 / 1.938X2.578X0.294 HMA4 R
SKF SKF
Description
CRSEAL 19223 / 1.938X2.578X0.294 HMA4 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-15/16" Shaft Dia; 2.578" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA4 Seal Design Code
Part #
19223
BDI #
1245305
Details
39.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19223-1-938X2-578X0-294-HMA4-R/p/1245305
Your Price
$ 39.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.031
EAN
0085311021210
Product Group - BDI
S02250
Generic Design Code
C_R_HMA4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA4
Other Features
Without Inner Case | Flanged Steel Shell
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.089
Long Description
Lip Seal; 1-15/16" Shaft Dia; 2.578" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA4 Seal Design Code
Actual Width
0.294 Inch | 7.468 Millimeter
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Housing Bore
2.578 Inch | 65.481 Millimeter
Nominal Width
0.294 Inch | 7.468 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

