https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA23-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTZ8aW1hZ2UvanBlZ3xhR1ZqTDJnMll5OHhNRGN4TVRNeE5qSXpOREkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5TTE4eVh6TXdNSGd6TURBdWFuQm58NGY1YTUxZWM0ZjEwY2Y2MTQ0OTBiYjQzNjI1ZjdkNDQyMDAyZWE1NWE1YzMzNDFjOTQzNWQ0NWJkYmQ2Zjc3Zg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA23-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTZ8aW1hZ2UvanBlZ3xhR1ZqTDJnMll5OHhNRGN4TVRNeE5qSXpOREkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5TTE4eVh6TXdNSGd6TURBdWFuQm58NGY1YTUxZWM0ZjEwY2Y2MTQ0OTBiYjQzNjI1ZjdkNDQyMDAyZWE1NWE1YzMzNDFjOTQzNWQ0NWJkYmQ2Zjc3Zg
SKF
SKF
19277 / 1.938X2.813X0.5 HMSA23 R
SKF SKF
Description
CRSEAL 19277 / 1.938X2.813X0.5 HMSA23 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-15/16" Shaft Dia; 2-13/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA23 Seal Design Code
Part #
19277
BDI #
1245329
Details
80.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19277-1-938X2-813X0-5-HMSA23-R/p/1245329
Your Price
$ 80.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.103
EAN
0085311021371
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA23
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA23
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.164
Long Description
Lip Seal; 1-15/16" Shaft Dia; 2-13/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA23 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.813 Inch | 71.45 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


