Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19307 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-BLANK-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NTV8aW1hZ2UvanBlZ3xhR1E0TDJoaU55ODVOak13TURZNU5EVTJPVEkyTG1wd1p3fDU1Mjk2NDRlNmQ1MzViNmY0YzkzNDg5ODY2YzlmOWQzMWNkN2JmYmUzMzBiN2JiMWY2ZGU4ODYxZDA4Njk3ZGU
17838511 Oil Seals 

DAEMAR DAEMAR

19307

Description

19307 OIL SEAL

19MM Shaft Dia; 30MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case

Part #

19307

BDI #
17838511

Details

2.63 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2.63 / each BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
DAEMAR
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://daemar.com
Long Description
19MM Shaft Dia; 30MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Housing Bore
1.181 Inch | 30 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh