JOHNS MANVILLE
JOHNS MANVILLE
19316 H5L16
JOHNS MANVILLE JOHNS MANVILLE
Description
19316 H5L16 SOLID SEAL ; NON RETURNABLE
4-11/16" Shaft Dia; 5-11/16" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
19316 H5L16
BDI #
18221529
Details
581.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19316-H5L16/p/18221529
Your Price
$ 581.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.17
EAN
0827834097903
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
19316 H5L16
Weight / LBS
0.3851
Long Description
4-11/16" Shaft Dia; 5-11/16" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
5.688 Inch | 144.475 Millimeter
Shaft Diameter
4.688 Inch | 119.075 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


