

SKF
SKF
19324 / 1.811X3.189X1.425 HMSA97S P
SKF SKF
Description
CRSEAL 19324 /1.811X3.189X1.425 HMSA97SP ; NON-RETURNABLE LIP SEAL
Lip Seal; Oil Seal; 1.811" Shaft Dia; 3.189" Housing Bore; 1.425" Nominal Width; Polyacrylate Lip; Solid Seal; 1.425" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97S Seal Design Code
Part #
19324
BDI #
1245340
Details
42.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19324-1-811X3-189X1-425-HMSA97S-P/p/1245340
Your Price
$ 42.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.087
EAN
0085311230612
Product Group - BDI
S02250
Generic Design Code
SKF_HMSA97S
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA97S
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 1.811" Shaft Dia; 3.189" Housing Bore; 1.425" Nominal Width; Polyacrylate Lip; Solid Seal; 1.425" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97S Seal Design Code
Actual Width
1.425 Inch | 36.195 Millimeter
Shaft Diameter
1.811 Inch | 45.999 Millimeter
Nominal Width
1.425 Inch | 36.195 Millimeter
Housing Bore
3.189 Inch | 81.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh