

SKF
SKF
19569 / 1.969X2.75X0.53 CRSHA1 R
SKF SKF
Description
CRSEAL 19569 / 1.969X2.75X0.53 CRSHA1 R ; NON-RETURNABLE DBL LIP SEAL
1-31/32" Shaft Dia; 2-3/4" Housing Bore; 0.53" Nominal Width; Nitrile Lip; Solid Seal; 0.53" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code
Part #
19569
BDI #
1245386
Details
46.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19569-1-969X2-75X0-53-CRSHA1-R/p/1245386
Your Price
$ 46.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.058
EAN
0085311295444
Product Group - BDI
S02250
Generic Design Code
C_R_CRSHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.099
Long Description
1-31/32" Shaft Dia; 2-3/4" Housing Bore; 0.53" Nominal Width; Nitrile Lip; Solid Seal; 0.53" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA1 Seal Design Code
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Housing Bore
2.75 Inch | 69.85 Millimeter
Actual Width
0.53 Inch | 13.462 Millimeter
Nominal Width
0.53 Inch | 13.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh