https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjV8aW1hZ2UvanBlZ3xhREkyTDJnd1lpOHhNREUxTURZM05UYzBNamMxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekZmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xiMGQ1NTg4MGUxNjkxZmUxNTlhMWE0MDQ0NTUyOWU0MDljZWI1NDU5ZGU1NjA1YTBkNGI3ODZmOGQwYTJiMzBj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjV8aW1hZ2UvanBlZ3xhREkyTDJnd1lpOHhNREUxTURZM05UYzBNamMxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekZmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xiMGQ1NTg4MGUxNjkxZmUxNTlhMWE0MDQ0NTUyOWU0MDljZWI1NDU5ZGU1NjA1YTBkNGI3ODZmOGQwYTJiMzBj
SKF
SKF
195X220X16 HDS1 R
SKF SKF
Description
CRSEAL 195X220X16 HDS1 R SGL LIP SEAL
Oil Seal; 195MM Shaft Dia; 220MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Part #
195X220X16 HDS1 R
BDI #
22782289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/195X220X16-HDS1-R/p/22782289
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.392
EAN
7316577504869
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 195MM Shaft Dia; 220MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.63 Inch | 16 Millimeter
Shaft Diameter
7.677 Inch | 195 Millimeter
Housing Bore
8.661 Inch | 220 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

