JOHNS MANVILLE
JOHNS MANVILLE
19632 H5MX5489
JOHNS MANVILLE JOHNS MANVILLE
Description
19632 H5MX5489 SOLID SEAL ; FKM SDS .781 1.756 .300 NON RETURNABLE
25/32" Shaft Dia; 1.756" Housing Bore; 0.3" Nominal Width; Viton Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; SDS Seal Design Code
Part #
19632 H5MX5489
BDI #
19060641
Details
154.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19632-H5MX5489/p/19060641
Your Price
$ 154.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0827834100771
Product Group - BDI
S02250
Generic Design Code
J/M_SDS
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SDS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
19632 H5MX5489
Weight / LBS
0.0696
Long Description
25/32" Shaft Dia; 1.756" Housing Bore; 0.3" Nominal Width; Viton Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; SDS Seal Design Code
Shaft Diameter
0.781 Inch | 19.837 Millimeter
Actual Width
0.3 Inch | 7.62 Millimeter
Nominal Width
0.3 Inch | 7.62 Millimeter
Housing Bore
1.756 Inch | 44.602 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


