SKF
SKF
19639 / 1.969X2.835X0.64 D5-SPL R
SKF SKF
Description
CRSEAL 19639 / 1.969X2.835X0.64 D5-SPL R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-31/32" Shaft Dia; 2.835" Housing Bore; 0.64" Nominal Width; Nitrile Lip; Solid Seal; 0.64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D5-SPL Seal Design Code
Part #
19639
BDI #
1245408
Details
112.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19639-1-969X2-835X0-64-D5-SPL-R/p/1245408
Your Price
$ 112.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.112
EAN
0085311021821
Product Group - BDI
S02250
Generic Design Code
C_R_D5-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D5-SPL
Other Features
Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
19639
Weight / LBS
0.248
Long Description
Lip Seal; 1-31/32" Shaft Dia; 2.835" Housing Bore; 0.64" Nominal Width; Nitrile Lip; Solid Seal; 0.64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D5-SPL Seal Design Code
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Nominal Width
0.64 Inch | 16.256 Millimeter
Actual Width
0.64 Inch | 16.256 Millimeter
Housing Bore
2.835 Inch | 72.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh