JOHNS MANVILLE
JOHNS MANVILLE
19662 H1L5 316SS
JOHNS MANVILLE JOHNS MANVILLE
Description
19662 H1L5 316SS SOLID SEAL ; NBR LUP 4.92 5.905 0.472W/316SS NON RET
4.92" Shaft Dia; 5.905" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
19662 H1L5 316SS
BDI #
19060660
Details
156.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19662-H1L5-316SS/p/19060660
Your Price
$ 156.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.14
EAN
0827834439512
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
19662 H1L5 316SS
Long Description
4.92" Shaft Dia; 5.905" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Actual Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
4.92 Inch | 124.968 Millimeter
Housing Bore
5.905 Inch | 149.987 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


