https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-ALSA8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDN8aW1hZ2UvanBlZ3xhR00yTDJneE1pOHhNREUxTURZNU5qSTFOVFV4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwRk1VMEU0WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8MWI5NzIwYTUyMGU4ZmU2NTQ4YzU2Nzk3YTIwMGI1ZjBkMTdiOTZmMGM3ODg0OTBiNzJhNWUyNjQwNzI4NjRhYg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-ALSA8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDN8aW1hZ2UvanBlZ3xhR00yTDJneE1pOHhNREUxTURZNU5qSTFOVFV4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwRk1VMEU0WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8MWI5NzIwYTUyMGU4ZmU2NTQ4YzU2Nzk3YTIwMGI1ZjBkMTdiOTZmMGM3ODg0OTBiNzJhNWUyNjQwNzI4NjRhYg
SKF
SKF
19671 / 1.965X2.96X0.306 ALSA8 V
SKF SKF
Description
CRSEAL 19671 / 1.965X2.96X0.306 ALSA8 V ; LIP SEAL
Oil Seal; 1.965" Shaft Dia; 2.96" Housing Bore; 0.306" Nominal Width; Nitrile Lip; Solid Seal; 0.306" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALSA8 Seal Design Code
Part #
19671
BDI #
22779501
Details
89.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19671-1-965X2-96X0-306-ALSA8-V/p/22779501
Your Price
$ 89.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.097
EAN
0085311474818
Product Group - BDI
S02250
Generic Design Code
C_R_ALSA8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
ALSA8
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 1.965" Shaft Dia; 2.96" Housing Bore; 0.306" Nominal Width; Nitrile Lip; Solid Seal; 0.306" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALSA8 Seal Design Code
Actual Width
0.306 Inch | 7.772 Millimeter
Housing Bore
2.96 Inch | 75.184 Millimeter
Nominal Width
0.306 Inch | 7.772 Millimeter
Shaft Diameter
1.965 Inch | 49.911 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


