https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA56-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTF8aW1hZ2UvanBlZ3xhRGRsTDJnd1lpOHhNRGN4TVRNd09UVTRNak0yTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUxTmw4elh6TXdNSGd6TURBdWFuQm58OWJhZTU3N2NhOGZhMTBlNjA1MWNjOWJjYmRiMTAzYTMxM2VhZTVjYTMwNzUwZDI1NzA5ZjIyOTg0Y2E4MzdmMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA56-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTF8aW1hZ2UvanBlZ3xhRGRsTDJnd1lpOHhNRGN4TVRNd09UVTRNak0yTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUxTmw4elh6TXdNSGd6TURBdWFuQm58OWJhZTU3N2NhOGZhMTBlNjA1MWNjOWJjYmRiMTAzYTMxM2VhZTVjYTMwNzUwZDI1NzA5ZjIyOTg0Y2E4MzdmMQ
SKF
SKF
19676 / 2.244X3.15X0.402 HMSA56 R
SKF SKF
Description
CRSEAL 19676 / 2.244X3.15X0.402 HMSA56 R ; NON-RETURNABLE LIP SEAL
2.244" Shaft Dia; 3.15" Housing Bore; 0.402" Nominal Width; Nitrile Lip; Solid Seal; 0.402" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code
Part #
19676
BDI #
1245415
Details
53.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19676-2-244X3-15X0-402-HMSA56-R/p/1245415
Your Price
$ 53.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.103
EAN
0085311197816
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA56
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA56
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.124
Long Description
2.244" Shaft Dia; 3.15" Housing Bore; 0.402" Nominal Width; Nitrile Lip; Solid Seal; 0.402" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code
Shaft Diameter
2.244 Inch | 56.998 Millimeter
Housing Bore
3.15 Inch | 80.01 Millimeter
Nominal Width
0.402 Inch | 10.211 Millimeter
Actual Width
0.402 Inch | 10.211 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

