https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X4-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNXxpbWFnZS9qcGVnfGFEZGpMMmd3TVM4eE1EYzJPREl3T1RBMU1UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFnMFh6TmZUbE5mTXpBd2VETXdNQzVxY0djfGNlMTE5Y2E3ZTJlNTIyNGQyMTllZDljM2Y4MmM1MjZmNjk4YTVmYzhiMmIyOTdiOTYwZGU5MGZmMmY1YTFlMzQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X4-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNXxpbWFnZS9qcGVnfGFEZGpMMmd3TVM4eE1EYzJPREl3T1RBMU1UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFnMFh6TmZUbE5mTXpBd2VETXdNQzVxY0djfGNlMTE5Y2E3ZTJlNTIyNGQyMTllZDljM2Y4MmM1MjZmNjk4YTVmYzhiMmIyOTdiOTYwZGU5MGZmMmY1YTFlMzQ
SKF
SKF
19720 / 1.991X2.9X0.29 X4 R
SKF SKF
Description
CRSEAL 19720 / 1.991X2.9X0.29 X4 R SEAL ; NON-RETURNABLE
Lip Seal; 1.991" Shaft Dia; 2.9" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X4 Seal Design Code
Part #
19720
BDI #
1245423
Details
48.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19720-1-991X2-9X0-29-X4-R/p/1245423
Your Price
$ 48.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.108
EAN
0085311022019
Product Group - BDI
S02250
Generic Design Code
C_R_X4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X4
Other Features
External Lip | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.188
Long Description
Lip Seal; 1.991" Shaft Dia; 2.9" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X4 Seal Design Code
Shaft Diameter
1.991 Inch | 50.571 Millimeter
Actual Width
0.29 Inch | 7.366 Millimeter
Housing Bore
2.9 Inch | 73.66 Millimeter
Nominal Width
0.29 Inch | 7.366 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

