https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA9-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhREpqTDJoa09DOHhNREUxTURZNU9Ea3dPVGN5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVGxmTTE5T1UxOHpNREI0TXpBd0xtcHdad3w0NTI2MjAxYmY3OTlhNzViOWQ2MmI5ZGU0ZjI4NzUyYmNkMmQzM2ZjNTUyNjQzYTA2MjU0MDUxMmJmZTdhNDQ2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA9-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhREpqTDJoa09DOHhNREUxTURZNU9Ea3dPVGN5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVGxmTTE5T1UxOHpNREI0TXpBd0xtcHdad3w0NTI2MjAxYmY3OTlhNzViOWQ2MmI5ZGU0ZjI4NzUyYmNkMmQzM2ZjNTUyNjQzYTA2MjU0MDUxMmJmZTdhNDQ2
SKF
SKF
19743 / 2X2.622X0.280 HMA9 R
SKF SKF
Description
CRSEAL 19743 / 2X2.622X0.280 HMA9 R ; NON-RETURNABLE SMALL BORE
Lip Seal; 2" Shaft Dia; 2.622" Housing Bore; 0.28" Nominal Width; Nitrile Lip; Solid Seal; 0.28" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code
Part #
19743
BDI #
1245427
Details
26.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19743-2X2-622X0-280-HMA9-R/p/1245427
Your Price
$ 26.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.033
EAN
0085311022057
Product Group - BDI
S02250
Generic Design Code
C_R_HMA9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA9
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.095
Long Description
Lip Seal; 2" Shaft Dia; 2.622" Housing Bore; 0.28" Nominal Width; Nitrile Lip; Solid Seal; 0.28" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code
Actual Width
0.28 Inch | 7.112 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Housing Bore
2.622 Inch | 66.599 Millimeter
Nominal Width
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

