JOHNS MANVILLE
JOHNS MANVILLE
19798 H5L16
JOHNS MANVILLE JOHNS MANVILLE
Description
19798 H5L16 SOLID SEAL ; NON RETURNABLE
1/2" Shaft Dia; 27/32" Housing Bore; 0.225" Nominal Width; Viton Lip; Solid Seal; 0.225" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Part #
19798 H5L16
BDI #
18224517
Details
168.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19798-H5L16/p/18224517
Your Price
$ 168.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0827834102638
Product Group - BDI
S02250
Generic Design Code
J/M_SS
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
19798 H5L16
Weight / LBS
0.0088
Long Description
1/2" Shaft Dia; 27/32" Housing Bore; 0.225" Nominal Width; Viton Lip; Solid Seal; 0.225" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Actual Width
0.225 Inch | 5.715 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Housing Bore
0.844 Inch | 21.438 Millimeter
Nominal Width
0.225 Inch | 5.715 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


