https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-33-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwMXxpbWFnZS9qcGVnfGFHTXhMMmd5TVM4eE1EYzJPVGN5TmpRM01qSXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJKVFY4ek0xOHhYMWRUWHpNd01IZ3pNREF1YW5CbnxmYzYwOWRhNzMwYmMxYzA0MTg2ZDcyNzUyYTBhMzdlMmE2NTQxYTA4OGEyOTZlNWYzZTc4YTlkNWQ3ZjhlOGRm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-33-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwMXxpbWFnZS9qcGVnfGFHTXhMMmd5TVM4eE1EYzJPVGN5TmpRM01qSXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJKVFY4ek0xOHhYMWRUWHpNd01IZ3pNREF1YW5CbnxmYzYwOWRhNzMwYmMxYzA0MTg2ZDcyNzUyYTBhMzdlMmE2NTQxYTA4OGEyOTZlNWYzZTc4YTlkNWQ3ZjhlOGRm
TIMKEN
TIMKEN
1987
TIMKEN TIMKEN
Description
1987 OIL SEAL ; 1.378" SHAFT DIA X 1.937" OD .236" WIDE
1-3/8" Shaft Dia; 1.954" Housing Bore; 0.235" Nominal Width; Polyacrylate Lip; Solid Seal; 0.235" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 33 Seal Design Code
Part #
1987
BDI #
21450700
Details
50.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1987/p/21450700
Your Price
$ 50.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.018
EAN
0053893463711
Product Group - BDI
S02250
Generic Design Code
TIM_33
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
33
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1987
Weight / LBS
0.041
Long Description
1-3/8" Shaft Dia; 1.954" Housing Bore; 0.235" Nominal Width; Polyacrylate Lip; Solid Seal; 0.235" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 33 Seal Design Code
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Actual Width
0.235 Inch | 5.969 Millimeter
Housing Bore
1.954 Inch | 49.632 Millimeter
Nominal Width
0.235 Inch | 5.969 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

