SKF
SKF
2000648 / 20X22.125X0.916 HS8 R
SKF SKF
Description
CRSEAL 2000648 / 20X22.125X0.916 HS8 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 20" Shaft Dia; 22-1/8" Housing Bore; 0.916" Nominal Width; Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
2000648
BDI #
1245562
Details
2238.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2000648-20X22-125X0-916-HS8-R/p/1245562
Your Price
$ 2,238.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.81
EAN
0085311133746
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.003
Long Description
Lip Seal; 20" Shaft Dia; 22-1/8" Housing Bore; 0.916" Nominal Width; Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
22.125 Inch | 561.975 Millimeter
Nominal Width
0.916 Inch | 23.266 Millimeter
Shaft Diameter
20 Inch | 508 Millimeter
Actual Width
0.916 Inch | 23.266 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


