https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL1-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU4NnxpbWFnZS9qcGVnfGFHSmpMMmczWkM4eE1EYzJPRFkzTWpjMU1UWTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFSTU1WOHpYMDVUWHpNd01IZ3pNREF1YW5Cbnw2OWIyOTQzYzRjNzA1NTUwNWVjMjhmMTE3MWFhYmNmMDUxZDkwODI3YTFlYmVlNzFlNmUwZDkxMTg3MWNiNDcy
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL1-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU4NnxpbWFnZS9qcGVnfGFHSmpMMmczWkM4eE1EYzJPRFkzTWpjMU1UWTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFSTU1WOHpYMDVUWHpNd01IZ3pNREF1YW5Cbnw2OWIyOTQzYzRjNzA1NTUwNWVjMjhmMTE3MWFhYmNmMDUxZDkwODI3YTFlYmVlNzFlNmUwZDkxMTg3MWNiNDcy
TIMKEN
TIMKEN
200110
TIMKEN TIMKEN
Description
200110 OIL SEAL ; 2.058" SHAFT DIAMETER 3 LIP
2.058" Shaft Dia; 3.149" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; 200 Seal Design Code
Part #
200110
BDI #
1311769
Details
59.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/200110/p/1311769
Your Price
$ 59.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.067
EAN
0053893468709
Product Group - BDI
S02250
Generic Design Code
C_R_TL1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
200
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
200110
Weight / LBS
0.149
Long Description
2.058" Shaft Dia; 3.149" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; 200 Seal Design Code
Actual Width
0.27 Inch | 6.858 Millimeter
Nominal Width
0.27 Inch | 6.858 Millimeter
Housing Bore
3.149 Inch | 79.985 Millimeter
Shaft Diameter
2.058 Inch | 52.273 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

