TIMKEN
								TIMKEN
							
						
					2002
				 
				TIMKEN TIMKEN
Description
						
                            
								2002 OIL SEAL ; SMALL BORE INCH
54MM Shaft Dia; 65MM Housing Bore; 12.5MM Nominal Width; Nitrile Lip; Solid Seal; 12.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 47 Seal Design Code
                         	Part #
	                    
	                      	2002
							BDI #
						
	                      	1311770
							
						
Details
                    
                        23.05
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2002/p/1311770
						
		
		
		
				Your Price
				
						
							$ 23.05 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31181611
					Weight / Kilogram
				0.027
					EAN
				0053893463810
					Product Group - BDI
				S02250
					Generic Design Code
				
					C_R_HMSA27
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Metric
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					2
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel
			Seal Design Code
				
					47
			Other Features
				
					Bonded | General Purpose | Without Inner Case
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					2002
			Weight / LBS
				
					0.061
			Long Description
				
					54MM Shaft Dia; 65MM Housing Bore; 12.5MM Nominal Width; Nitrile Lip; Solid Seal; 12.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 47 Seal Design Code
			Shaft Diameter
				
					2.126 Inch | 54 Millimeter
			Housing Bore
				
					2.559 Inch | 65 Millimeter
			Actual Width
				
					0.492 Inch | 12.5 Millimeter
			Nominal Width
				
					0.492 Inch | 12.5 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter