https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL1-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU4NnxpbWFnZS9qcGVnfGFHSmpMMmczWkM4eE1EYzJPRFkzTWpjMU1UWTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFSTU1WOHpYMDVUWHpNd01IZ3pNREF1YW5Cbnw2OWIyOTQzYzRjNzA1NTUwNWVjMjhmMTE3MWFhYmNmMDUxZDkwODI3YTFlYmVlNzFlNmUwZDkxMTg3MWNiNDcy
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL1-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU4NnxpbWFnZS9qcGVnfGFHSmpMMmczWkM4eE1EYzJPRFkzTWpjMU1UWTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFSTU1WOHpYMDVUWHpNd01IZ3pNREF1YW5Cbnw2OWIyOTQzYzRjNzA1NTUwNWVjMjhmMTE3MWFhYmNmMDUxZDkwODI3YTFlYmVlNzFlNmUwZDkxMTg3MWNiNDcy
TIMKEN
TIMKEN
200335
TIMKEN TIMKEN
Description
200335 OIL SEAL ; 1.75" SHAFT DIAMETER 3 LIP
1-3/4" Shaft Dia; 2.623" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; 200 Seal Design Code
Part #
200335
BDI #
1311772
Details
33.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/200335/p/1311772
Your Price
$ 33.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.066
EAN
0053893468730
Product Group - BDI
S02250
Generic Design Code
C_R_TL1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
200
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
200335
Weight / LBS
0.147
Long Description
1-3/4" Shaft Dia; 2.623" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; 200 Seal Design Code
Housing Bore
2.623 Inch | 66.624 Millimeter
Nominal Width
0.29 Inch | 7.366 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Actual Width
0.29 Inch | 7.366 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

