 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-R2LS32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGhsTDJnNVlpOHhNREUwTkRNNE9UVTVOVEUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOVNNa3hUTXpKZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8N2U3ZDJmOTUxZjg2MWQ2YWIyYmZhNWQ5Y2EzYTExN2YwZjk4OWM5YTdhM2ZmNzUzZDQ4ZjYyYmZkMmRmOWExMA
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-R2LS32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGhsTDJnNVlpOHhNREUwTkRNNE9UVTVOVEUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOVNNa3hUTXpKZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8N2U3ZDJmOTUxZjg2MWQ2YWIyYmZhNWQ5Y2EzYTExN2YwZjk4OWM5YTdhM2ZmNzUzZDQ4ZjYyYmZkMmRmOWExMA
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-R2LS32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGhsTDJnNVlpOHhNREUwTkRNNE9UVTVOVEUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOVNNa3hUTXpKZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8N2U3ZDJmOTUxZjg2MWQ2YWIyYmZhNWQ5Y2EzYTExN2YwZjk4OWM5YTdhM2ZmNzUzZDQ4ZjYyYmZkMmRmOWExMA
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-R2LS32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGhsTDJnNVlpOHhNREUwTkRNNE9UVTVOVEUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOVNNa3hUTXpKZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8N2U3ZDJmOTUxZjg2MWQ2YWIyYmZhNWQ5Y2EzYTExN2YwZjk4OWM5YTdhM2ZmNzUzZDQ4ZjYyYmZkMmRmOWExMA
                
					
						
									TIMKEN
								TIMKEN
							
						
					200X240X15-R2LS32-V
				 
				TIMKEN TIMKEN
Description
						
                            
								200X240X15-R2LS32-V OIL SEAL ; MULTI LIP RUBBER FKM
Oil Seal; 200MM Shaft Dia; 240MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Seal Design Code
                         	Part #
	                    
	                      	200X240X15-R2LS32-V
							BDI #
						
	                      	21947643
							
						
Details
                    
                        552.02
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/200X240X15-R2LS32-V/p/21947643
						
		
		
		
				Your Price
				
						
							$ 552.02 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.005
					EAN
				0013992151735
					Product Group - BDI
				S02250
					Generic Design Code
				
					TIM_R2LS32
			Lip Material
				
					Viton
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Metric
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					2
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel and Rubber
			Seal Design Code
				
					R2LS32
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Oil Seal; 200MM Shaft Dia; 240MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Seal Design Code
			Nominal Width
				
					0.591 Inch | 15 Millimeter
			Shaft Diameter
				
					7.874 Inch | 200 Millimeter
			Actual Width
				
					0.591 Inch | 15 Millimeter
			Housing Bore
				
					9.449 Inch | 240 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter