https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM20-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODV8aW1hZ2UvanBlZ3xhR05sTDJoak1TOHhNRGN4TVRNeE5UZzNNemd5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NakJmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xhZmY2ZTZmYWZiMGY1NTQ2NTcxNjZiNWY4OTQzMTRjNGIwMjI0NTQxNjJhMDhlZmYxYjc5YjI3OTIyNDIyN2Ew
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM20-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODV8aW1hZ2UvanBlZ3xhR05sTDJoak1TOHhNRGN4TVRNeE5UZzNNemd5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NakJmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xhZmY2ZTZmYWZiMGY1NTQ2NTcxNjZiNWY4OTQzMTRjNGIwMjI0NTQxNjJhMDhlZmYxYjc5YjI3OTIyNDIyN2Ew
SKF
SKF
20113 / 2X2.962X0.25 HM20 R
SKF SKF
Description
CRSEAL 20113 / 2X2.962X0.25 HM20 R SEAL ; NON-RETURNABLE
Lip Seal; 2" Shaft Dia; 2.962" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM20 Seal Design Code
Part #
20113
BDI #
1245602
Details
37.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20113-2X2-962X0-25-HM20-R/p/1245602
Your Price
$ 37.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.094
EAN
0085311022781
Product Group - BDI
S02250
Generic Design Code
C_R_HM20
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM20
Other Features
Bore-Tite on OD | With Inner Case | Flanged OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.138
Long Description
Lip Seal; 2" Shaft Dia; 2.962" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM20 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.962 Inch | 75.235 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

