DICHTOMATIK
DICHTOMATIK
2026843TB-H-BX
DICHTOMATIK DICHTOMATIK
Description
2026843TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
2" Shaft Dia; 2.686" Housing Bore; 0-7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Part #
2026843TB-H-BX
BDI #
887437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2026843TB-H-BX/p/887437
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.028
EAN
0750886381822
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB-H
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
2026843TB-H
Long Description
2" Shaft Dia; 2.686" Housing Bore; 0-7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Housing Bore
2.686 Inch | 68.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh