Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

203005 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NnxpbWFnZS9qcGVnfGFHWXhMMmhoWmk4eE1EYzJPRGMwTURBMU56RXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU0xOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw4ZjY2YjYxNDAyZDZlMDgxNmQ1N2VmZTVmNGQ2ZjljMjdkMGU4Zjc0MWFhNzUxZWNlMjAxMDQ1NzljZDViMGM0
1311887 Oil Seals 

TIMKEN TIMKEN

203005

Description

203005 OIL SEAL ; 1" SHAFT DIAMETER 1 LIP

1" Shaft Dia; 1.78" Housing Bore; 0.468" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 203 Seal Design Code

Part #

203005

BDI #
1311887

Details

25.65 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.027
EAN
0053893469072
Product Group - BDI
S02250
Generic Design Code
C_R_HD3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
203
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
203005
Weight / LBS
0.061
Long Description
1" Shaft Dia; 1.78" Housing Bore; 0.468" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 203 Seal Design Code
Housing Bore
1.78 Inch | 45.212 Millimeter
Actual Width
0.468 Inch | 11.887 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Width
0.468 Inch | 11.887 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh