https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA29-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4OHxpbWFnZS9qcGVnfGFEQmpMMmhrTXk4eE1EYzJPRFE0TlRJeU1ETTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNamxmTTE5WFUxOHpNREI0TXpBd0xtcHdad3xhZDc0ZWRlYjU5MWYwY2RhZDM2YmI4NTlmYzg4MzFhMmVkYjhmYTY0M2EyNzI5MDUzZmZkNGQ2Njg2NDE0ZGE5
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA29-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4OHxpbWFnZS9qcGVnfGFEQmpMMmhrTXk4eE1EYzJPRFE0TlRJeU1ETTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNamxmTTE5WFUxOHpNREI0TXpBd0xtcHdad3xhZDc0ZWRlYjU5MWYwY2RhZDM2YmI4NTlmYzg4MzFhMmVkYjhmYTY0M2EyNzI5MDUzZmZkNGQ2Njg2NDE0ZGE5
SKF
SKF
20403
SKF SKF
Description
CRSEAL 20403 LIP SEAL
2.043" Shaft Dia; 2.835" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA29 Seal Design Code
Part #
20403
BDI #
22778708
Details
33.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20403/p/22778708
Your Price
$ 33.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311230544
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA29
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA29
Other Features
Internal and External Lip | Single External Lip Without Spring | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
20403
Weight / LBS
0.063
Long Description
2.043" Shaft Dia; 2.835" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA29 Seal Design Code
Housing Bore
2.835 Inch | 72.009 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
2.043 Inch | 51.892 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

