

SKF
SKF
20465 / 2.047X3.071X0.368 X P
SKF SKF
Description
CRSEAL 20465 / 2.047X3.071X0.368 X P ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.047" Shaft Dia; 3.071" Housing Bore; 0.368" Nominal Width; Polyacrylate Lip; Solid Seal; 0.368" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X Seal Design Code
Part #
20465
BDI #
1245726
Details
19.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20465-2-047X3-071X0-368-X-P/p/1245726
Your Price
$ 19.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.101
EAN
0085311903158
Product Group - BDI
S02250
Generic Design Code
C_R_X
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
X
Other Features
External Lip | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.158
Long Description
Lip Seal; 2.047" Shaft Dia; 3.071" Housing Bore; 0.368" Nominal Width; Polyacrylate Lip; Solid Seal; 0.368" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X Seal Design Code
Housing Bore
3.071 Inch | 78.003 Millimeter
Actual Width
0.368 Inch | 9.347 Millimeter
Nominal Width
0.368 Inch | 9.347 Millimeter
Shaft Diameter
2.047 Inch | 51.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh