https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzNnxpbWFnZS9qcGVnfGFESXhMMmcyWXk4eE1EYzJPRFV3T1RnNU5EWTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58NjQ5ZmY4M2FmNjgxMmNlODkzOThjZGVlZjNhYmY0ZDk2Yjg2YTU3ZTYxOGU5YTNiYjMwNWYxOTA3NDFiYWJjNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzNnxpbWFnZS9qcGVnfGFESXhMMmcyWXk4eE1EYzJPRFV3T1RnNU5EWTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58NjQ5ZmY4M2FmNjgxMmNlODkzOThjZGVlZjNhYmY0ZDk2Yjg2YTU3ZTYxOGU5YTNiYjMwNWYxOTA3NDFiYWJjNg
SKF
SKF
20469 / 2.047X2.561X0.354 HMSA1 P
SKF SKF
Description
CRSEAL 20469 / 2.047X2.561X0.354 HMSA1 P ; DBL LIP SEAL
2-3/64" Shaft Dia; 2.561" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Part #
20469
BDI #
22778940
Details
47.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20469-2-047X2-561X0-354-HMSA1-P/p/22778940
Your Price
$ 47.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311444743
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA1
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
20469
Weight / LBS
0.053
Long Description
2-3/64" Shaft Dia; 2.561" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Nominal Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
2.047 Inch | 51.994 Millimeter
Housing Bore
2.561 Inch | 65.049 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

