JOHNS MANVILLE
JOHNS MANVILLE
20472 H5MX5489
JOHNS MANVILLE JOHNS MANVILLE
Description
20472 H5MX5489 SOLID SEAL ; NON RETURNABLE
4.43" Shaft Dia; 5-3/4" Housing Bore; 0.562" Nominal Width; Viton Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
20472 H5MX5489
BDI #
18224680
Details
520.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20472-H5MX5489/p/18224680
Your Price
$ 520.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.26
EAN
0827834105479
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
20472 H5MX5489
Weight / LBS
0.5776
Long Description
4.43" Shaft Dia; 5-3/4" Housing Bore; 0.562" Nominal Width; Viton Lip; Solid Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Housing Bore
5.75 Inch | 146.05 Millimeter
Nominal Width
0.562 Inch | 14.275 Millimeter
Shaft Diameter
4.43 Inch | 112.522 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


