JOHNS MANVILLE
JOHNS MANVILLE
20499 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
20499 H1L5 SOLID SEAL ; NBR LUPWEL 16.75 20.188 .75 NON RET
16-3/4" Shaft Dia; 20.18" Housing Bore; 2.123" Nominal Width; Nitrile Lip; Solid Seal; 2.123" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP-WEL Seal Design Code
Part #
20499 H1L5
BDI #
19060853
Details
2080.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20499-H1L5/p/19060853
Your Price
$ 2,080.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.38
EAN
0827834105639
Product Group - BDI
S02250
Generic Design Code
J/M_LUP-WEL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP-WEL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
20499 H1L5
Weight / LBS
5.705
Long Description
16-3/4" Shaft Dia; 20.18" Housing Bore; 2.123" Nominal Width; Nitrile Lip; Solid Seal; 2.123" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP-WEL Seal Design Code
Housing Bore
20.18 Inch | 512.572 Millimeter
Nominal Width
2.123 Inch | 53.924 Millimeter
Shaft Diameter
16.75 Inch | 425.45 Millimeter
Actual Width
2.123 Inch | 53.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


