https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MXxpbWFnZS9qcGVnfGFHRTRMMmhtTUM4eE1EYzJOekF5TXpJM05qQTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBaR01sOHhYMDVUWHpNd01IZ3pNREF1YW5CbnxlMzI3ZGE1ZDdjZTRiZmQ5NmYyMzU2MTRmZTZkMTQxMTExZjZhMmFkN2Y2MTkxODI0ODgzN2Y3Yzg1YWUxMThj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MXxpbWFnZS9qcGVnfGFHRTRMMmhtTUM4eE1EYzJOekF5TXpJM05qQTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBaR01sOHhYMDVUWHpNd01IZ3pNREF1YW5CbnxlMzI3ZGE1ZDdjZTRiZmQ5NmYyMzU2MTRmZTZkMTQxMTExZjZhMmFkN2Y2MTkxODI0ODgzN2Y3Yzg1YWUxMThj
TIMKEN
TIMKEN
205004
TIMKEN TIMKEN
Description
205004 OIL SEAL ; SMALL BORE INCH
1-1/8" Shaft Dia; 1-15/16" Housing Bore; 5/8" Nominal Width; Felt Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 205 Seal Design Code
Part #
205004
BDI #
1312005
Details
75.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/205004/p/1312005
Your Price
$ 75.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.036
EAN
0053893469539
Product Group - BDI
S02250
Generic Design Code
C_R_FF2
Lip Material
Felt
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
205
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
205004
Weight / LBS
0.081
Long Description
1-1/8" Shaft Dia; 1-15/16" Housing Bore; 5/8" Nominal Width; Felt Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 205 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
1.937 Inch | 49.2 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

