JOHNS MANVILLE
JOHNS MANVILLE
20528 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
20528 H1L5 SOLID SEAL ; NBR SSW 3.000 3.998 .470 NON RETURNABLE
3" Shaft Dia; 3.998" Housing Bore; 0.47" Nominal Width; Nitrile Lip; Solid Seal; 0.47" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code
Part #
20528 H1L5
BDI #
19060862
Details
46.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20528-H1L5/p/19060862
Your Price
$ 46.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.09
EAN
0827834105936
Product Group - BDI
S02250
Generic Design Code
J/M_SSW
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SSW
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
20528 H1L5
Long Description
3" Shaft Dia; 3.998" Housing Bore; 0.47" Nominal Width; Nitrile Lip; Solid Seal; 0.47" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code
Nominal Width
0.47 Inch | 11.938 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Actual Width
0.47 Inch | 11.938 Millimeter
Housing Bore
3.998 Inch | 101.549 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


