JOHNS MANVILLE
JOHNS MANVILLE
20690 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
20690 H1L5 SOLID SEAL ; NON RETURNABLE
12" Shaft Dia; 15.062" Housing Bore; 1.535" Nominal Width; Nitrile Lip; Solid Seal; 1.535" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP-WEL Seal Design Code
Part #
20690 H1L5
BDI #
18226603
Details
1916.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20690-H1L5/p/18226603
Your Price
$ 1,916.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.72
EAN
0827834107404
Product Group - BDI
S02250
Generic Design Code
J/M_LUP-WEL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP-WEL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
20690 H1L5
Weight / LBS
3.8013
Long Description
12" Shaft Dia; 15.062" Housing Bore; 1.535" Nominal Width; Nitrile Lip; Solid Seal; 1.535" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP-WEL Seal Design Code
Actual Width
1.535 Inch | 38.989 Millimeter
Nominal Width
1.535 Inch | 38.989 Millimeter
Shaft Diameter
12 Inch | 304.8 Millimeter
Housing Bore
15.062 Inch | 382.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh