JOHNS MANVILLE
JOHNS MANVILLE
20871 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
20871 H1L5 SOLID SEAL ; NBR LUP 31.5 33.5 .875 NON RETURNABLE
31-1/2" Shaft Dia; 33-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
20871 H1L5
BDI #
19060965
Details
2667.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20871-H1L5/p/19060965
Your Price
$ 2,667.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.6
EAN
0827834400369
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
20871 H1L5
Long Description
31-1/2" Shaft Dia; 33-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
31.5 Inch | 800.1 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
33.5 Inch | 850.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


