SKF
SKF
20880 / 2.088X2.911X0.5 HMSA97 V
SKF SKF
Description
CRSEAL 20880 / 2.088X2.911X0.5 HMSA97 V ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.088" Shaft Dia; 2.911" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Part #
20880
BDI #
1245850
Details
148.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20880-2-088X2-911X0-5-HMSA97-V/p/1245850
Your Price
$ 148.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.124
EAN
0085311296588
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA97
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA97
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; 2.088" Shaft Dia; 2.911" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Shaft Diameter
2.088 Inch | 53.035 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.911 Inch | 73.939 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



