https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53T2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Njd8aW1hZ2UvanBlZ3xhR1psTDJobU9TOHhNREUwTkRNNU5qWTNNekExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMVF5WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8M2YwMjk3Njc5NTg3YzgxNjlkYmFiNzRmODI3NDMxZjdlMmZiZWYwNDVmM2VlODEyMjZjMDBiOTdlMWVmYzU0MA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53T2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Njd8aW1hZ2UvanBlZ3xhR1psTDJobU9TOHhNREUwTkRNNU5qWTNNekExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMVF5WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8M2YwMjk3Njc5NTg3YzgxNjlkYmFiNzRmODI3NDMxZjdlMmZiZWYwNDVmM2VlODEyMjZjMDBiOTdlMWVmYzU0MA
GARLOCK
GARLOCK
21000-1155
GARLOCK GARLOCK
Description
21000-1155 OIL SEAL ; 10.236"IDX11.811"OD
10.236" Shaft Dia; 11.811" Housing Bore; 29/32" Nominal Width; Mill-Right V Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2 Seal Design Code
Part #
21000-1155
BDI #
24636052
Details
5964.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21000-1155/p/24636052
Your Price
$ 5,964.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.998
EAN
0717744893453
Product Group - BDI
S02250
Generic Design Code
GAR_53T2
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53T2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21000-1155
Manufacturer Internal Number
21000-1155
Weight / LBS
2.2
Long Description
10.236" Shaft Dia; 11.811" Housing Bore; 29/32" Nominal Width; Mill-Right V Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2 Seal Design Code
Shaft Diameter
10.236 Inch | 259.994 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Housing Bore
11.811 Inch | 299.999 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

