GARLOCK
GARLOCK
21003-2710
GARLOCK GARLOCK
Description
58X2710 THERMO CERAM OIL SEAL ; 4.999"IDX5.905"OD
4.999" Shaft Dia; 5.905" Housing Bore; 0.512" Nominal Width; Ceramic Fiber Lip; Solid Seal; 0.512" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; 58 Seal Design Code
Part #
21003-2710
BDI #
364509
Details
411.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21003-2710/p/364509
Your Price
$ 411.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.906
EAN
0717744212889
Product Group - BDI
S02250
Generic Design Code
C_R_FF1
Lip Material
Ceramic Fiber
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
58
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21003-2710
Manufacturer Internal Number
21003-2710
Weight / LBS
1.998
Long Description
4.999" Shaft Dia; 5.905" Housing Bore; 0.512" Nominal Width; Ceramic Fiber Lip; Solid Seal; 0.512" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; 58 Seal Design Code
Shaft Diameter
4.999 Inch | 126.975 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Housing Bore
5.905 Inch | 149.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


