GARLOCK
GARLOCK
21003-9530
GARLOCK GARLOCK
Description
58X9530 THERMO CERAM OIL SEAL ; 3.686"IDX4.724"OD
3.686" Shaft Dia; 4.724" Housing Bore; 0.528" Nominal Width; Ceramic Fiber Lip; Solid Seal; 0.528" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code
Part #
21003-9530
BDI #
364529
Details
254.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21003-9530/p/364529
Your Price
$ 254.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.154
EAN
0717744794132
Product Group - BDI
S02250
Generic Design Code
C_R_FF1
Lip Material
Ceramic Fiber
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
58
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21003-9530
Manufacturer Internal Number
21003-9530
Weight / LBS
0.34
Long Description
3.686" Shaft Dia; 4.724" Housing Bore; 0.528" Nominal Width; Ceramic Fiber Lip; Solid Seal; 0.528" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code
Nominal Width
0.528 Inch | 13.411 Millimeter
Shaft Diameter
3.686 Inch | 93.624 Millimeter
Actual Width
0.528 Inch | 13.411 Millimeter
Housing Bore
4.724 Inch | 119.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


