SKF
SKF
21052 / 2.126X2.717X0.296 D5SPL R
SKF SKF
Description
CRSEAL 21052 / 2.126X2.717X0.296 D5SPL R ; NON-RETURNABLE LIP SEAL
Lip Seal; 2.126" Shaft Dia; 2.717" Housing Bore; 0.296" Nominal Width; Nitrile Lip; Solid Seal; 0.296" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D5-SPL Seal Design Code
Part #
21052
BDI #
1414349
Details
51.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21052-2-126X2-717X0-296-D5SPL-R/p/1414349
Your Price
$ 51.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0085311163033
Product Group - BDI
S02250
Generic Design Code
C_R_D5-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D5-SPL
Other Features
Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
21052
Weight / LBS
0.057
Long Description
Lip Seal; 2.126" Shaft Dia; 2.717" Housing Bore; 0.296" Nominal Width; Nitrile Lip; Solid Seal; 0.296" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D5-SPL Seal Design Code
Actual Width
0.296 Inch | 7.518 Millimeter
Shaft Diameter
2.126 Inch | 54 Millimeter
Nominal Width
0.296 Inch | 7.518 Millimeter
Housing Bore
2.717 Inch | 69.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


