https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-531-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0M3xpbWFnZS9qcGVnfGFERTVMMmhsTnk4eE1EYzNNRGt4T1RjMU1UY3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU16RmZNVjh6TURCNE16QXdMbXB3Wnd8MDhjNDEyZWFjODc4ZmJmNjMxZTc0MmQ4MGFjZjMyY2VlYTQyZDU1NWVlNDMwMzA5YjQwMGU5ZDU5YTdlN2E1NQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-531-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0M3xpbWFnZS9qcGVnfGFERTVMMmhsTnk4eE1EYzNNRGt4T1RjMU1UY3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU16RmZNVjh6TURCNE16QXdMbXB3Wnd8MDhjNDEyZWFjODc4ZmJmNjMxZTc0MmQ4MGFjZjMyY2VlYTQyZDU1NWVlNDMwMzA5YjQwMGU5ZDU5YTdlN2E1NQ
GARLOCK
GARLOCK
21076-2215
GARLOCK GARLOCK
Description
531X2215 MILL RIGHT N 304SS ; 3.150IN ID 4.135IN OD
3.15" Shaft Dia; 4.135" Housing Bore; 0.512" Nominal Width; Mill-Right N Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 531 Seal Design Code
Part #
21076-2215
BDI #
364569
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21076-2215/p/364569
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.137
EAN
0717744000769
Product Group - BDI
S02250
Generic Design Code
GAR_531
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
531
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
531X2215 MILL-RIGHT N 304/316SS 3.150"ID 4.135"OD
Manufacturer Internal Number
21076-2215
Weight / LBS
0.302
Long Description
3.15" Shaft Dia; 4.135" Housing Bore; 0.512" Nominal Width; Mill-Right N Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 531 Seal Design Code
Shaft Diameter
3.15 Inch | 80.01 Millimeter
Housing Bore
4.135 Inch | 105.029 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

