https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTh8aW1hZ2UvanBlZ3xhREptTDJobE5TOHhNREk1TXpReE1EUTVOalUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMTh4WHpNd01IZ3pNREF1YW5CbnxkMmM3Yzk0MWQzNmFmNDZiMmFhYTQyNGUwNTkwM2I0ZTUxMGY2NDE4MjY1MDBmMjM1MTVmNmNkYTZmM2JhZWQ2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTh8aW1hZ2UvanBlZ3xhREptTDJobE5TOHhNREk1TXpReE1EUTVOalUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMTh4WHpNd01IZ3pNREF1YW5CbnxkMmM3Yzk0MWQzNmFmNDZiMmFhYTQyNGUwNTkwM2I0ZTUxMGY2NDE4MjY1MDBmMjM1MTVmNmNkYTZmM2JhZWQ2
GARLOCK
GARLOCK
21086-7887
GARLOCK GARLOCK
Description
53X7887 N OIL SEAL ; 8.267"IDX9.842"OD
8.267" Shaft Dia; 9.842" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Part #
21086-7887
BDI #
365492
Details
530.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21086-7887/p/365492
Your Price
$ 530.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.562
EAN
0717744134099
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X7887 MILL-RIGHT N CRS 8.267"ID 9.842"OD .551"T
Manufacturer Internal Number
21086-7887
Weight / LBS
1.239
Long Description
8.267" Shaft Dia; 9.842" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Shaft Diameter
8.267 Inch | 209.982 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter
Housing Bore
9.842 Inch | 249.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

