https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTh8aW1hZ2UvanBlZ3xhREptTDJobE5TOHhNREk1TXpReE1EUTVOalUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMTh4WHpNd01IZ3pNREF1YW5CbnxkMmM3Yzk0MWQzNmFmNDZiMmFhYTQyNGUwNTkwM2I0ZTUxMGY2NDE4MjY1MDBmMjM1MTVmNmNkYTZmM2JhZWQ2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTh8aW1hZ2UvanBlZ3xhREptTDJobE5TOHhNREk1TXpReE1EUTVOalUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMTh4WHpNd01IZ3pNREF1YW5CbnxkMmM3Yzk0MWQzNmFmNDZiMmFhYTQyNGUwNTkwM2I0ZTUxMGY2NDE4MjY1MDBmMjM1MTVmNmNkYTZmM2JhZWQ2
GARLOCK
GARLOCK
21086-7891
GARLOCK GARLOCK
Description
53X7891 N OIL SEAL ; 9.448"IDX11.023"OD
9.448" Shaft Dia; 11.023" Housing Bore; 0.629" Nominal Width; Mill-Right N Lip; Solid Seal; 0.629" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Part #
21086-7891
BDI #
365494
Details
680.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21086-7891/p/365494
Your Price
$ 680.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.667
EAN
0717744134105
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X7891 MILL-RIGHT N CRS 9.448"ID 11.023"OD .629"T
Manufacturer Internal Number
21086-7891
Weight / LBS
1.471
Long Description
9.448" Shaft Dia; 11.023" Housing Bore; 0.629" Nominal Width; Mill-Right N Lip; Solid Seal; 0.629" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Nominal Width
0.629 Inch | 15.977 Millimeter
Housing Bore
11.023 Inch | 279.984 Millimeter
Actual Width
0.629 Inch | 15.977 Millimeter
Shaft Diameter
9.448 Inch | 239.979 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

