Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21086-7893 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTh8aW1hZ2UvanBlZ3xhREptTDJobE5TOHhNREk1TXpReE1EUTVOalUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODFNMTh4WHpNd01IZ3pNREF1YW5CbnxkMmM3Yzk0MWQzNmFmNDZiMmFhYTQyNGUwNTkwM2I0ZTUxMGY2NDE4MjY1MDBmMjM1MTVmNmNkYTZmM2JhZWQ2
365496 Oil Seals 

GARLOCK GARLOCK

21086-7893

Description

53X7893 N OIL SEAL ; 11.811"IDX13.386"OD

11.811" Shaft Dia; 13.386" Housing Bore; 0.629" Nominal Width; Mill-Right N Lip; Solid Seal; 0.629" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code

Part #

21086-7893

BDI #
365496

Details

1019.94 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,019.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.797
EAN
0717744007188
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X7893 MILL-RIGHT N CRS 11.811"ID 13.386"OD .629
Manufacturer Internal Number
21086-7893
Weight / LBS
1.757
Long Description
11.811" Shaft Dia; 13.386" Housing Bore; 0.629" Nominal Width; Mill-Right N Lip; Solid Seal; 0.629" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Shaft Diameter
11.811 Inch | 299.999 Millimeter
Nominal Width
0.629 Inch | 15.977 Millimeter
Actual Width
0.629 Inch | 15.977 Millimeter
Housing Bore
13.386 Inch | 340.004 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh