Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

210X240X20 HDSH2 DT1 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSH2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMzR8aW1hZ2UvanBlZ3xhREkzTDJoa055OHhNRFF4T0RZek9UYzJOVFV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk5JTWw4eVgxZFRYek13TUhnek1EQXVhbkJufDY4OTliNDQ0YzJjNDI2MDgwZTE5NTljZTkzOTBjOWMxZGQ4YjUxYzYwYjkzMDZjNjliMDk0ZjVmZTk3ODVhYzA
22780783 Oil Seals 

SKF SKF

210X240X20 HDSH2 DT1

Description

CRSEAL 210X240X20 HDSH2 DT1 DBL LIP SEAL

210MM Shaft Dia; 240MM Housing Bore; 20MM Nominal Width; Carboxylated Nitrile | PTFE Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSH2 Seal Design Code

Part #

210X240X20 HDSH2 DT1

BDI #
22780783

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.68
EAN
0085311535182
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH2
Lip Material
Carboxylated Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSH2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
210X240X20 HDSH2 DT1
Weight / LBS
1.499
Long Description
210MM Shaft Dia; 240MM Housing Bore; 20MM Nominal Width; Carboxylated Nitrile | PTFE Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSH2 Seal Design Code
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
9.449 Inch | 240 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
8.268 Inch | 210 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh