

TIMKEN
TIMKEN
21140-6008
TIMKEN TIMKEN
Description
21140-6008 HI-PERFORMANCE SEAL ; NON-RETURNABLE 91MM ID 184MM OD 14MM W
Oil Seal; 3-9/16" Shaft Dia; 7-1/4" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 54 Seal Design Code
Part #
21140-6008
BDI #
22810670
Details
701.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21140-6008/p/22810670
Your Price
$ 701.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.753
EAN
0053893019857
Product Group - BDI
S02250
Generic Design Code
GAR_54
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
54
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3-9/16" Shaft Dia; 7-1/4" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 54 Seal Design Code
Nominal Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
3.563 Inch | 90.5 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Housing Bore
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh