https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5MXxpbWFnZS9qcGVnfGFHUm1MMmd5WlM4eE1EYzNNRFE0TWpFd01qTXdNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xOHhYek13TUhnek1EQXVhbkJufGUyYmQyMDMyN2E5MmFiYmYwODc2MWFiYWM1NTQ0ZDUwOWEwNGQyZjY1YzRjMjhjNzU2OTkwNTJlMjJiMjkyOWU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5MXxpbWFnZS9qcGVnfGFHUm1MMmd5WlM4eE1EYzNNRFE0TWpFd01qTXdNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xOHhYek13TUhnek1EQXVhbkJufGUyYmQyMDMyN2E5MmFiYmYwODc2MWFiYWM1NTQ0ZDUwOWEwNGQyZjY1YzRjMjhjNzU2OTkwNTJlMjJiMjkyOWU
GARLOCK
GARLOCK
21158-7316
GARLOCK GARLOCK
Description
63X7316 MILL RIGHT N CRS ; 1.266IN ID 2.048IN OD
1-17/64" Shaft Dia; 2-3/64" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Part #
21158-7316
BDI #
366992
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21158-7316/p/366992
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
EAN
0717744156039
Product Group - BDI
S02250
Generic Design Code
GAR_63
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X7316 MILL-RIGHT N CRS 1.266"ID 2.048"OD .375"TH
Manufacturer Internal Number
21158-7316
Weight / LBS
0.084
Long Description
1-17/64" Shaft Dia; 2-3/64" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.266 Inch | 32.156 Millimeter
Housing Bore
2.048 Inch | 52.019 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

