https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSD1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDd8aW1hZ2UvanBlZ3xhREkzTDJnd01pOHhNREUxTURZNU5qY3hOREkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMFF4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8OGMzOTFmMzFiM2VjNjExNWYzMTU2ZTA0NTVmNDMwMmM1NDRlOTM0ZTA5ZWI2ZGNiY2EyZmI3ZTdkMDVjMTg3Yw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSD1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDd8aW1hZ2UvanBlZ3xhREkzTDJnd01pOHhNREUxTURZNU5qY3hOREkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMFF4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8OGMzOTFmMzFiM2VjNjExNWYzMTU2ZTA0NTVmNDMwMmM1NDRlOTM0ZTA5ZWI2ZGNiY2EyZmI3ZTdkMDVjMTg3Yw
SKF
SKF
2119989 / 21.192X24.016X1.496 HDSD1 VV
SKF SKF
Description
2119989 / 21.192X24.016X1.496 HDSD1 VV ; CRSEAL DBL LIP SEAL
Oil Seal; 21.192" Shaft Dia; 24-1/64" Housing Bore; 1.496" Nominal Width; Viton Lip; Solid Seal; 1.496" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code
Part #
2119989 / 21.192X24.016X1.496 HDSD1 VV
BDI #
22779437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2119989-21-192X24-016X1-496-HDSD1-VV/p/22779437
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
6.41
EAN
0085311471367
Product Group - BDI
S02250
Generic Design Code
C_R_HDSD1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 21.192" Shaft Dia; 24-1/64" Housing Bore; 1.496" Nominal Width; Viton Lip; Solid Seal; 1.496" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code
Shaft Diameter
21.192 Inch | 538.277 Millimeter
Nominal Width
1.496 Inch | 37.998 Millimeter
Housing Bore
24.016 Inch | 610.006 Millimeter
Actual Width
1.496 Inch | 37.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

