GARLOCK
GARLOCK
21238-1929
GARLOCK GARLOCK
Description
64X1929 N OIL SEAL ; 16.535"IDX18.504"OD
420MM Shaft Dia; 470MM Housing Bore; 22MM Nominal Width; Mill-Right N Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; 64-L Seal Design Code
Part #
21238-1929
BDI #
367497
Details
1707.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21238-1929/p/367497
Your Price
$ 1,707.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.24
EAN
0717744097547
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X1929 MILL-RIGHT N CRS 420MM ID 470MM OD 22MM T
Manufacturer Internal Number
21238-1929
Weight / LBS
7.16
Long Description
420MM Shaft Dia; 470MM Housing Bore; 22MM Nominal Width; Mill-Right N Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; 64-L Seal Design Code
Actual Width
0.866 Inch | 22 Millimeter
Shaft Diameter
16.535 Inch | 420 Millimeter
Housing Bore
18.504 Inch | 470 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh