GARLOCK
GARLOCK
21238-4169
GARLOCK GARLOCK
Description
64X4169 N OIL SEAL ; 15.748"IDX17.717"OD
400MM Shaft Dia; 450MM Housing Bore; 18MM Nominal Width; Mill-Right N Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; 64-L Seal Design Code
Part #
21238-4169
BDI #
367591
Details
1620.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21238-4169/p/367591
Your Price
$ 1,620.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.291
EAN
0717744160463
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X4169 MILL-RIGHT N CRS 400MM ID 450MM OD 18MM T
Manufacturer Internal Number
21238-4169
Weight / LBS
5.05
Long Description
400MM Shaft Dia; 450MM Housing Bore; 18MM Nominal Width; Mill-Right N Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case Construction; 64-L Seal Design Code
Shaft Diameter
15.748 Inch | 400 Millimeter
Housing Bore
17.717 Inch | 450 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh